Motion
8595655
Screw Machine Length Drill Bit - 6.55 mm, Vanadium High Speed Steel Material, 31 mm Flute, 120 ° Point Angle, 75 mm Overall Length
Mi Item #04310980
MFR #8595655
Price$93.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 6.55 mm, Vanadium High Speed Steel Material, 31 mm Flute, 120 ° Point Angle, 75 mm Overall Length
Mi Item #04310980
MFR #8595655

Mfr description
8595655 DR 6.55MM EX-SUS-GDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.23/each

Specifications

Dimensions

  • Drill Bit Size
    6.55 mm
  • Flute Length
    31 mm
  • Helix Angle
    40 °
  • Overall Length
    75 mm
  • Shank Diameter
    8 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN
  • Material
    Vanadium High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    120 °
  • Point Type
    Four Facet
  • Series
    1100
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)