Motion
8597249
Jobber Length Drill Bit - 1600 Series, 2.49 mm, Vanadium High Speed Steel Material, 30 mm Flute, 130 ° Point Angle, 62 mm OAL
Mi Item #04310986
MFR #8597249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1600 Series, 2.49 mm, Vanadium High Speed Steel Material, 30 mm Flute, 130 ° Point Angle, 62 mm OAL
Mi Item #04310986
MFR #8597249

Mfr description
8597249 DR 2.49MM EX-SUS-GDR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    2.49 mm
  • Flute Length  
    30 mm
  • Helix Angle
    40 °
  • Overall Length  
    62 mm
  • Shank Diameter
    3 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN
  • Material
    Vanadium High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    130 °
  • Point Type
    Four Facet
  • Series
    1600
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)