Motion
DR06260
Jobber Length Drill Bit Set - High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 60 Pieces
MI ITEM #04311030
MFR #DR06260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 60 Pieces
MI ITEM #04311030
MFR #DR06260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR06260 DRILL SET #1 - #60

Specifications

  • Smallest Drill Bit Size
    #60
  • Largest Drill Bit Size
    #1
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Pieces
    60
  • Coolant Delivery
    External
  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought