Motion
9642
Spanner Wrench - Pin Style, 1-1/4 to 3 in Capacity, Black Oxide Finish, 8-1/8 in OAL
MI ITEM #04311532
MFR #9642
List Price$177.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Pin Style, 1-1/4 to 3 in Capacity, Black Oxide Finish, 8-1/8 in OAL
MI ITEM #04311532
MFR #9642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.43/each for your price

Overview

Mfr description
9642 WRENCH SPANNER 1-1/4 TO 3"

Specifications

  • Versatility
    Adjustable
  • Spanner Style
    Pin
  • Diameter Capacity
    1-1/4 to 3 in
  • Overall Length
    8-1/8 in
  • Hook Width
    13/32 in
  • Material
    Alloy Steel
  • Pin Diameter
    3/16 in
  • Handle Style
    Plain
  • Pin Length
    3/16 in
  • UPC_NO
    076799096425
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought