Motion
111-0700
Stub-Series Threaded Shank Drill Bit, Drill Bit Size: #50, Flute Length: 5/16", Point Angle: 135°
MI ITEM #04311627
MFR #111-0700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stub-Series Threaded Shank Drill Bit, Drill Bit Size: #50, Flute Length: 5/16", Point Angle: 135°
MI ITEM #04311627
MFR #111-0700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111-0700 DR #50 5/16 FL 1/2"OAL

Specifications

  • Drill Bit Size
    #50
  • Flute Length
    5/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    135 °
  • Shank Thread Size
    1/4-28 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Overall Length
    1/2 in
  • Series
    Stub
  • Specification
    NAS 965
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text