Motion
111-1590
Stub-Series Threaded Shank Drill Bit, Drill Bit Size: #21, Flute Length: 5/16", Point Angle: 135°
MI ITEM #04311629
MFR #111-1590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stub-Series Threaded Shank Drill Bit, Drill Bit Size: #21, Flute Length: 5/16", Point Angle: 135°
MI ITEM #04311629
MFR #111-1590

Mfr description
111-1590 DR #21 STUB 9/16"OAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    #21
  • Flute Length
    5/16 in
  • Overall Length
    9/16 in
  • Shank Thread Size
    1/4-28 in

Details

  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Stub
  • Specification
    NAS 965
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)