Overview
Mfr description
4010-1360 DR #29 AC EXT 6"OAL HSS
Specifications
- Drill Bit Size
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Point Angle
- Point TypeSplit Point
- Parabolic FlutesNo
- Overall Length
- Shank Type
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Double MarginNo
- Series4010
- SpecificationNAS 907
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data