Motion
4010-3594
Aircraft or Extra Long Drill Bit - 23/64 in, High Speed Steel, 135 ° Point, 6 in OAL
MI ITEM #04311723
MFR #4010-3594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft or Extra Long Drill Bit - 23/64 in, High Speed Steel, 135 ° Point, 6 in OAL
MI ITEM #04311723
MFR #4010-3594

Mfr description
4010-3594 DR 23/64 AC EXT 6"OAL HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    23/64 in
  • Overall Length  
    6 in
  • Shank Diameter
    23/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    4010
  • Shank Type  
    Plain Round
  • Specification
    NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)