Motion
4040-1935
Aircraft or Extra Long Drill Bit - #10, Cobalt High Speed Steel, 135 ° Point, 6 in OAL
MI ITEM #04311753
MFR #4040-1935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft or Extra Long Drill Bit - #10, Cobalt High Speed Steel, 135 ° Point, 6 in OAL
MI ITEM #04311753
MFR #4040-1935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4040-1935 DR #10 AC EXT 6"OAL COBALT

Specifications

  • Drill Bit Size
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    4040
  • Specification
    NAS 907
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought