Motion
ASW-35/R-15
Aquasol® Purge Paper - Sheet, 15-1/2 in Wide, .0035 in Thick, 165 ft Long, White Color
MI ITEM #04312445
MFR #ASW-35/R-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aquasol® Purge Paper - Sheet, 15-1/2 in Wide, .0035 in Thick, 165 ft Long, White Color
MI ITEM #04312445
MFR #ASW-35/R-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    165 ft
  • Thickness
    .0035 in
  • Width
    15-1/2 in

Details

  • Color
    White
  • Welding Paper Type
    Sheet

Overview

Mfr description
ASW35/R-15 PAPER PURGE 15-1/2" X 165'
  • (4 rolls / Case) Aquasol Water Soluble Paper is made of Sodium Carboxy Methyl Cellulose and wooden pulp that dissolves rapidly and completely in most liquids including water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought