Motion
ASW-60/R-15
Aquasol® Purge Paper - Sheet, 15-1/2 in Wide, .0080 in Thick, 165 ft Long, White Color
Mi Item #04312446
MFR #ASW-60/R-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aquasol® Purge Paper - Sheet, 15-1/2 in Wide, .0080 in Thick, 165 ft Long, White Color
Mi Item #04312446
MFR #ASW-60/R-15

Mfr description
ASW60/R-15 PAPER PURGE 15-1/2" X 165'
  • (4 rolls / Case) Aquasol Water Soluble Paper is made of Sodium Carboxy Methyl Cellulose and wooden pulp that dissolves rapidly and completely in most liquids including water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    165 ft
  • Thickness
    .0080 in
  • Width
    15-1/2 in

Details

  • Color
    White
  • Welding Paper Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)