Overview
Mfr description
PX11-30 TIP CONTACT .030 MIG 1"
- Applicable to 160 or 180 Amp MIG guns. Perfect for MIG Star® air cooled torch models MS160 and MS180.
Specifications
- Wire Diameter.030 in
- Material122 DHP Copper Alloy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data