Overview
Mfr description
14H35 TIP CONTACT .035 DIA MIG
- Applicable to 200, 300, or 400 Amp MIG guns. Perfect for MIG Star® air cooled torch models MS200, MS300 and MS400.
Specifications
- Wire Diameter.035 in
- Material122 DHP Copper Alloy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data