Motion
MS14H45
MIG Star® Heavy Duty Contact Tip - 122 DHP Copper Alloy Material, .045 in Wire Diameter
Mi Item #04312551
MFR #MS14H45
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Star® Heavy Duty Contact Tip - 122 DHP Copper Alloy Material, .045 in Wire Diameter
Mi Item #04312551
MFR #MS14H45

Mfr description
14H45 TIP CONTACT .045 DIA MIG
  • Applicable to 200, 300, or 400 Amp MIG guns. Perfect for MIG Star® air cooled torch models MS200, MS300 and MS400.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Wire Diameter
    .045 in

Details

  • Material
    122 DHP Copper Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)