Motion
PRE10
Black Welding Cable—600V—Temperature Rating: 122°F–221°F, Cable Size: 1/0
MI ITEM #04312555
MFR #PRE10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Welding Cable—600V—Temperature Rating: 122°F–221°F, Cable Size: 1/0
MI ITEM #04312555
MFR #PRE10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PRE10 CABLE WELDING 1/0 500' REEL
  • High strength tear- and abrasion-resistant jacket
  • Special stranded conductor for added flexibility and easy handling
  • Superior flexibility, at temperatures to -85°F
  • Flame-resistant
  • Resistance to chemicals, oils, acids, and also weather, ozone, and sunlight
  • Insulation material: EDPM (ethylene propylene diene monomer)
  • Conductor material: Stranded bare copper (meets CMA requirements of ASTM B172)
  • Temperature rating: 122°F–221°F
  • Separator material: Crepe paper
  • Custom cut lengths are available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text