Overview
Mfr description
PRE20 CABLE WELDING 2/0 500' REEL
- High strength tear- and abrasion-resistant jacket
- Special stranded conductor for added flexibility and easy handling
- Superior flexibility, at temperatures to -85°F
- Flame-resistant
- Resistance to chemicals, oils, acids, and also weather, ozone, and sunlight
- Insulation material: EDPM (ethylene propylene diene monomer)
- Conductor material: Stranded bare copper (meets CMA requirements of ASTM B172)
- Temperature rating: 122°F–221°F
- Separator material: Crepe paper
- Custom cut lengths are available
Help us improve this product