Overview
Mfr description
#2 TCM CLEANERS TIP MASTER SET
- 22 wire sizes, #6-#45.
- 300 series stainless steel wires promotes longer life, no corrosion, no contamination.
- File for knocking off debris and re-facing.
- Length: 2-1/4".
- Cleaning surface:
- 1". Pilot: 3/8".
Specifications
- Tip Size#6, #10, #12, #16, #17, #18, #22, #24, #26, #28, #30, #32, #34, #37, #39, #42, #44, #45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data