Overview
Mfr description
BS450TO KIT GAS CUTTING & WELDING
- Kit includes: Welding handle, cutting attachment, Blue Star® 450 Series oxygen and acetylene regulators, 0-1-101 cutting tip and #2 welding nozzle.
- All Torch Outfits come in an attractive display box with a hose, goggles, striker and tip cleaner.
Specifications
- Gas ServiceAcetylene
- Cutting Capacity8 in
- Weld Capacity3 in
- Series450
- Cutting Attachment Part NumberCA350
- Torch Handle Part NumberWH350
- Cutting Tip Part Number0-1-101
- Welding Nozzle Part Number#2
- Oxygen Regulator Part NumberBS450I540
- Fuel Gas Regulator Part NumberBS450I510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data