1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TECHNIWELD USA
EQ450DT3
K450 Shop Electrode Oven - 120 V Input Voltage, 550 °F Max Temp, 450 lbs Capacity
Mi Item #
04312626
MFR #
EQ450DT3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
TECHNIWELD USA EQ450DT3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TECHNIWELD USA
EQ450DT3
K450 Shop Electrode Oven - 120 V Input Voltage, 550 °F Max Temp, 450 lbs Capacity
Mi Item #
04312626
MFR #
EQ450DT3
Mfr description
TECK450 / K450 OVEN ROD 450 LB CAP 120V
Digital Thermostat
Exterior dimensions: 25" W x 27.78" D x 28.54" H.
Chamber size: 19.69" W x 16.93" D x 15.75" H.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Capacity
450 lbs
Input Voltage
120 V
Max Operating Temperature
550 °F
Mounting
Portable
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items