1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TECHNIWELD USA
TECT2
KT155 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 15 lbs Capacity
MI ITEM #
04312630
MFR #
TECT2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
TECHNIWELD USA TECT2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TECHNIWELD USA
TECT2
KT155 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 15 lbs Capacity
MI ITEM #
04312630
MFR #
TECT2
Mfr description
TECT2 / KT15S OVEN ROD 20 LB CAP
Adjustable Thermostat
Exterior dimensions: 9" W x 11" D x 22" H.
Chamber size: 3-7/8" diameter x 19-3/4" deep.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Capacity
15 lbs
Input Voltage
120 V
Max Operating Temperature
300 °F
Mounting
Portable
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items