Motion
TECT5
K50 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 50 lbs Capacity
MI ITEM #04312631
MFR #TECT5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 50 lbs Capacity
MI ITEM #04312631
MFR #TECT5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TECT5 / K50 OVEN ROD 50 LB CAP 120/240V
  • Adjustable Thermostat
  • Exterior dimensions: 11-1/2" W x 11-1/2" D x 22.75" H.
  • Chamber size: 8" diameter x 19-3/4" deep.

Specifications

  • Mounting
    Portable
  • Max Operating Temperature
    300 °F
  • Capacity
    50 lbs
  • Input Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text