Motion
134772
MasterGrip® Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312740
MFR #134772
List Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MasterGrip® Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312740
MFR #134772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.15/each for your price

Overview

Mfr description
134772 LH MED. WHIZ GLOVE
  • Based on Silver Talon® construction, High-grade leather palm patch, Leather palm absorbs oil and grease, increasing grip capabilities
  • ANSI Abrasion Level 3
  • ANSI Cut Level A7
  • Gauge 10
  • The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection.The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.

Specifications

  • Glove Size
    Medium
  • Size
    ML
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Cuff Type
    Knitwrist
  • Application
    General Purpose Industrial
  • Color
    Gray
  • Hand Type
    Left Hand
  • Standards Met
    ASTM D 3884-05, ASTM F 1790-97
  • Knit Gauge
    10 ga
  • Manufacturer Catalog Number
    134772
  • Harmonization Code
    4203291800
  • Description
    SILVER TALON GLOVE MASTERGRIP, ML
  • Product Line
    Cut Resistant
  • Laundering Capability
    Dry Clean only
  • Description Keyword
    Leather Covered Palm & Fingers
  • UPC_NO
    43551017653
  • Type
    Cut & Puncture Resistant
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text