Motion
134775
MasterGrip® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312745
MFR #134775
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MasterGrip® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312745
MFR #134775

Mfr description
134775 LH LRG SILVER TALON MASTERGRIP
  • Based on Silver Talon® construction, High-grade leather palm patch, Leather palm absorbs oil and grease, increasing grip capabilities
  • ANSI Abrasion Level 3
  • ANSI Cut Level A7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Glove Size
    Large
  • Size
    LL

Details

  • Application
    General Purpose Industrial
  • Color
    Gray
  • Country of Origin
    US
  • Cuff Type
    Knitwrist
  • Description
    SILVER TALON GLOVE MASTERGRIP, LL
  • Description Keyword
    Leather Covered Palm & Fingers
  • Hand Type
    Left Hand
  • Harmonization Code
    4203291800
  • Knit Gauge
    10 ga
  • Laundering Capability
    Dry Clean only
  • Manufacturer Catalog Number
    134775
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Standards Met
    ASTM D 3884-05, ASTM F 1790-97
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    43551017653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)