Motion
134776
MasterGrip® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312747
MFR #134776
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MasterGrip® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04312747
MFR #134776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.15/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Application
    General Purpose Industrial
  • Color
    Gray
  • Country of Origin
    US
  • Cuff Type
    Knitwrist
  • Description
    SILVER TALON GLOVE MASTERGRIP, LR
  • Description Keyword
    Leather Covered Palm & Fingers
  • Hand Type
    Right Hand
  • Harmonization Code
    4203291800
  • Knit Gauge
    10 ga
  • Laundering Capability
    Dry Clean only
  • Manufacturer Catalog Number
    134776
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Standards Met
    ASTM D 3884-05, ASTM F 1790-97
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    43551017653

Overview

Mfr description
134776 RH LRG SILVER TALON MASTERGRIP
  • Based on Silver Talon® construction, High-grade leather palm patch, Leather palm absorbs oil and grease, increasing grip capabilities
  • ANSI Abrasion Level 3
  • ANSI Cut Level A7
  • Gauge 10
  • The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection.The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought