Overview
Mfr description
H855B-050-MR 1-1/2 BRASS 5-50GPM
Specifications
- Thread StandardSAE
- Minimum Flow Rate5 gpm
- Connection GenderFemale
- ActuationElectric
- ActionDirect
- Maximum Flow Rate50 gpm
- Maximum Operating Pressure+3500 psi
- Port SizeSAE 24 (1-7/8–12 UN)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data