Motion
007028AS43
Screw Thread Insert (STI) Tap - 130 Series, High Speed Steel Material, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #04312945
MFR #007028AS43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Insert (STI) Tap - 130 Series, High Speed Steel Material, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #04312945
MFR #007028AS43

Mfr description
07028-AS43 TAP 8-32 STI H3 3FL BOTTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    15/16 in
  • Thread Size
    #8 – 32

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Extended Shank
    No
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    130
  • Tap Style
    STI Tap
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)