Motion
007055AS43
Screw Thread Insert (STI) Tap - 130 Series, High Speed Steel Material, Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04312948
MFR #007055AS43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Insert (STI) Tap - 130 Series, High Speed Steel Material, Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04312948
MFR #007055AS43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07055-AS43 TAP 1/4-28 STI H2 3FL BOTT

Specifications

  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    1-1/8 in
  • Material
    High Speed Steel
  • Extended Neck
    No
  • Thread Standard
    UNF
  • Overall Length
    2-23/32 in
  • Series
    130
  • Interrupted Thread
    No
  • Tap Style
    STI Tap
  • Thread Size
    1/4 – 28
  • Coolant Delivery
    External
  • Extended Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text