Motion
2800160
Indexable Grooving or Cut-Off Toolholder, GHDR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #04313028
MFR #2800160
Price$457.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHDR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #04313028
MFR #2800160

Mfr description
2800160 GHDR 25.4-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.78/each

Specifications

Dimensions

  • Head Length
    1.03 in
  • Maximum Cutting Width
    0.157 in
  • Minimum Cutting Width
    0.11 in
  • Overall Length
    6 in
  • Seat Size
    0.094 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    GHDR 25.4-3
  • Internal Or External Cutting
    External
  • Series
    CUT-GRIP
  • Toolholder Style
    GHDR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)