Motion
2800336
Indexable Grooving or Cut-Off Toolholder, GHIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04313029
MFR #2800336
List Price$648.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04313029
MFR #2800336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$648.50/each for your price

Overview

Mfr description
2800336 GHIR 19-3

Specifications

  • Toolholder Style
    GHIR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.078 in
  • Maximum Cutting Width
    0.137 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    3/4 in
  • Overall Length
    8 in
  • Coolant Delivery
    External
  • Seat Size
    0.065 in
  • Head Length
    1-1/2 in
  • Series
    CUT-GRIP
  • Full Toolholder Code
    GHIR 19-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought