Motion
5600514
Helimill-Series IC635 Grade TiN/TiC/TiN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04313035
MFR #5600514
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC635 Grade TiN/TiC/TiN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04313035
MFR #5600514

Mfr description
5600514 ADKT 1505PDR-HM IC635
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.48/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    15.7 mm
  • Relief Angle
    15 °
  • Thickness  
    5.64 mm
  • Width  
    9.57 mm

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiC/TiN
  • Full Insert Style Code
    ADKT 1505PDR-HM
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC635
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)