Motion
SPB4620

MEGADYNE
SPB4620

Maetric Unimatch SP Series V-Belt - SPB, 16 mm Top Width, 1 Strand, 4620 mm Nominal Outside Length, Smooth
MI ITEM #04313134
MFR #SPB4620
Your Price$127.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB4620

Maetric Unimatch SP Series V-Belt - SPB, 16 mm Top Width, 1 Strand, 4620 mm Nominal Outside Length, Smooth
MI ITEM #04313134
MFR #SPB4620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.47/each(List $295.72)

Overview

Mfr description
SPB4620 METRIC V BELT

Specifications

  • Section
    SPB
  • Number Of Strands
    1
  • Nominal Outside Length
    4620 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text