Motion
24044EMBW33

TIMKEN
24044EMBW33

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #04313292
MFR #24044EMBW33
Price$10,856.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24044EMBW33

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #04313292
MFR #24044EMBW33

Mfr description
24044EMBW33
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,856.45/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    118 mm
  • Precision Rating
    Not Rated
  • Weight
    86.56 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796142756
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796142756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)