Overview
Mfr description
6801-16-24-NWO-SS CONNECTOR 90 DEGREE
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1 in, 1-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN, 1-7/8-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1 in, 1-1/2 in
- End 2 Thread1-5/16-12 UN, 1-7/8-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6801
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data