Motion
ZKLN 2052 2RS

INA (SCHAEFFLER)
ZKLN 2052 2RS

Ball Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD, 28 mm Width
MI ITEM #04313423
MFR #ZKLN 2052 2RS
Price$3,758.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN 2052 2RS

Ball Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD, 28 mm Width
MI ITEM #04313423
MFR #ZKLN 2052 2RS

Mfr description
ZKLN2052-2RS-2AP-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,758.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    5800 lbf
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802371215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)