Motion
56887

ANSELL
56887

Kimtech Pure* G3 Disposable Cleanroom Glove - XL or Size 10 Size, Nitrile, Textured Surface, Powder-Free, 5.12 mil Thick, White Color
Mi Item #04313429
MFR #56887
Price$97.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56887

Kimtech Pure* G3 Disposable Cleanroom Glove - XL or Size 10 Size, Nitrile, Textured Surface, Powder-Free, 5.12 mil Thick, White Color
Mi Item #04313429
MFR #56887

Mfr description
56887 SIZE 10 STERILE NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.82/each

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    XL or Size 10
  • Length  
    12 in
  • Thickness
    5.12 mil

Details

  • Application
    Clean Room
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Cleanroom
  • Hand Type
    Hand-Specific Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    56887
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Kimtech Pure* G3"
  • Product Types
    Glove
  • Standards Met
    ASTM D 3577, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, IEST-RP-CC005, LAL Kinetic Turbidimetric
  • Sterile Gloves
    Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)