Motion
56890

ANSELL
56890

Kimtech Pure* G3 Disposable Cleanroom Gloves - Small, 7 Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04313430
MFR #56890
List Price$95.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56890

Kimtech Pure* G3 Disposable Cleanroom Gloves - Small, 7 Size, Nitrile, Textured Surface, 5.1 mil Thick, White Color
MI ITEM #04313430
MFR #56890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.85/each for your price

Overview

Mfr description
56890 SIZE 7 STERILE NITRILE

Specifications

  • Glove Size
    7, Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Kimtech Pure* G3"
  • Thickness
    5.1 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Hand-Specific Pair
  • Standards Met
    ASTM D 3577, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, IEST-RP-CC005, LAL Kinetic Turbidimetric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text