Motion
5KC46JN0076BU

LEESON ELECTRIC
5KC46JN0076BU

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56NY Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04313444
MFR #5KC46JN0076BU
List Price$986.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC46JN0076BU

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56NY Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04313444
MFR #5KC46JN0076BU

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$986.09/each for your price

Overview

Mfr description
1/2HP 1800RPM C1292 TEFC 115/208-230V
  • NEMA N flange mounting 48NZ: 1/2” dia. X 1.5” long shaft with flat 56NZ: 5/8” dia. X 2.06” long shaft with flat Extended (ODE) Shaft with flats for manual jogging Shaft ext 1-13/16" L by 1/2" dia & 6-3/8" mounting flange Designed for 50 Hz operation Energy saver design

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56NY
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    MAN
  • Full Load Current
    8.4 A
  • Full Load Efficiency
    63.2 %
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    12 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Weight
    23 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027887
  • UPC_NO
    722856027887
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text