Overview
Mfr description
127-0-0.1065 REAMER #36 CHUCKING
Specifications
- Reamer Diameter#36
- Reamer TypeChucking Reamer
- Flute TypeStraight
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Shank TypeStraight
- Flute Length7/8 in
- Number Of Flutes4
- Overall Length3-1/2 in
- Shank Diameter0.095 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Series127-0
- SpecificationNAS 987
- Reamer Diameter Decimal Equivalent0.1065 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data