Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1270-Series High Speed Steel Chucking Reamer, #34 Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04313494
MFR #00047

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
127-0-0.1110 REAMER #34 CHUCKING

Specifications

  • Reamer Diameter
    #34
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    7/8 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1055 to 0.1045 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    1270
  • Reamer Diameter Decimal Equivalent
    0.1110 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text