Motion
00053
127-0-Series High Speed Steel Undersized Chucking Reamer, 0.124" Diameter, Straight Flutes, 4 Flutes
MI ITEM #04313498
MFR #00053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127-0-Series High Speed Steel Undersized Chucking Reamer, 0.124" Diameter, Straight Flutes, 4 Flutes
MI ITEM #04313498
MFR #00053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
127-0-0.1240 SP REAMER .1240 CHUCKING

Specifications

  • Reamer Diameter
    0.124 in
  • Reamer Type
    Undersized Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    7/8 in
  • Number Of Flutes
    4
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.119 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    127-0
  • Specification
    NAS 987
  • Reamer Diameter Decimal Equivalent
    0.124 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text