Specifications
Dimensions
- Flute Length7/8 in
- Overall Length3-1/2 in
- Reamer Diameter#30
- Reamer Diameter Decimal Equivalent0.1285 in
- Shank Diameter0.119 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeStraight
- MaterialHigh Speed Steel
- Number Of Flutes4
- Reamer TypeChucking Reamer
- Series127-0
- Shank TypeStraight
- SpecificationNAS 987
Overview
Mfr description
127-0-0.1285 REAMER #30 CHUCKING