Motion
00080
127-0-Series High Speed Steel Chucking Reamer, #13 Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
MI ITEM #04313529
MFR #00080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127-0-Series High Speed Steel Chucking Reamer, #13 Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
MI ITEM #04313529
MFR #00080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
127-0-0.1850 REAMER #13 CHUCKING

Specifications

  • Reamer Diameter
    #13
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1-1/8 in
  • Number Of Flutes
    6
  • Overall Length
    4-1/2 in
  • Shank Diameter
    0.1805 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    127-0
  • Specification
    NAS 987
  • Reamer Diameter Decimal Equivalent
    0.185 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text