Specifications
Dimensions
- Flute Length1-1/4 in
- Overall Length5 in
- Reamer Diameter#9
- Reamer Diameter Decimal Equivalent0.196 in
- Shank Diameter0.1895 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeStraight
- MaterialHigh Speed Steel
- Number Of Flutes6
- Reamer TypeChucking Reamer
- Series127-0
- Shank TypeStraight
- SpecificationNAS 987
Overview
Mfr description
127-0-0.1960 REAMER #9