Specifications
Dimensions
- Flute Length1-1/2 in
- Overall Length6 in
- Reamer Diameter#2
- Reamer Diameter Decimal Equivalent0.221 in
- Shank Diameter0.2173 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeStraight
- MaterialHigh Speed Steel
- Number Of Flutes6
- Reamer TypeChucking Reamer
- Series127-0
- Shank TypeStraight
- SpecificationNAS 987
Overview
Mfr description
127-0-0.2210 REAMER #2 CHUCKING