Specifications
Dimensions
- Flute Length1-1/2 in
- Overall Length6 in
- Reamer DiameterH
- Reamer Diameter Decimal Equivalent0.266 in
- Shank Diameter0.2485 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Flute TypeStraight
- MaterialHigh Speed Steel
- Number Of Flutes6
- Reamer TypeChucking Reamer
- Series127-0
- Shank TypeStraight
- SpecificationNAS 987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)