Motion
C2514CBT

POWER TEAM
C2514CBT

Threaded-End Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 ton Capacity, 14.250 in Stroke, 21.375 in Retracted, 35.625 in Extended
Mi Item #04313602
MFR #C2514CBT
Price$3,208.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
C2514CBT

Threaded-End Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 ton Capacity, 14.250 in Stroke, 21.375 in Retracted, 35.625 in Extended
Mi Item #04313602
MFR #C2514CBT

Mfr description
C2514CBT 25 TON HYD.RAM
  • Threaded cylinder collars, piston rod ends, and internal base threads simplify mounting
  • A 9796 3/8" NPTF female half coupler is standard with each cylinder; oil port threads are 3/8" NPTF ASME B30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,208.92/each

Specifications

Dimensions

  • Base to Port
    1.875 in
  • Bore Size
    2.563 in
  • Collar Thread Length
    1.938 in
  • Extended Height
    35.625 in
  • Outside Diameter
    3.375 in
  • Piston Rod Diameter  
    2.250 in
  • Retracted Height
    21.375 in
  • Stroke  
    14.250 in
  • Thread Depth
    1.875 in
  • Thread Size
    2 – 11-1/2
  • Weight
    40.20 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    3-5/16 – 12
  • Cylinder Capacity
    25 ton
  • Effective Area
    5.157 in²
  • Internal Base Thread
    2 – 11-1/2 NPSM
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    1
  • Oil Capacity
    73.500 in³
  • Piston Rod Protrusion
    1.875 in
  • Piston Rod Thread
    2 – 11-1/2 NPT
  • Series / Type
    CBT-Series / Threaded End
  • Tons at 10000 psi
    25.80 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)