Motion
00132
127-0-Series High Speed Steel Oversized Chucking Reamer, 0.3135" Diameter, Straight Flutes, 6 Flutes
MI ITEM #04313608
MFR #00132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127-0-Series High Speed Steel Oversized Chucking Reamer, 0.3135" Diameter, Straight Flutes, 6 Flutes
MI ITEM #04313608
MFR #00132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Overall Length
    6 in
  • Reamer Diameter
    0.3135 in
  • Reamer Diameter Decimal Equivalent
    0.3135 in
  • Shank Diameter
    0.2792 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Oversized Chucking Reamer
  • Series
    127-0
  • Shank Type
    Straight
  • Specification
    NAS 987

Overview

Mfr description
127-0-0.3135 SP REAMER .3135 CHUCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought