Motion
B0022
Brush One Pilot End Brush - Stainless Steel Bristle, 0.5000 in Brush Dia, 20000 rpm Max
MI ITEM #04313722
MFR #B0022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brush One Pilot End Brush - Stainless Steel Bristle, 0.5000 in Brush Dia, 20000 rpm Max
MI ITEM #04313722
MFR #B0022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BR-6233-0125 BRUSH PILOT BONDING

Specifications

  • Type
    Pilot End
  • Diameter
    0.5000 in
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Trim Length
    3/8 in
  • Shank Diameter
    0.2500 in
  • Pilot Diameter
    1/8 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Diameter (Wire)
    0.0050 in
  • Brush Diameter
    1/2 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text