Motion
B0058
Brush One Pilot End Brush - Stainless Steel Bristle, 0.7500 in Brush Dia, 20000 rpm Max
MI ITEM #04313727
MFR #B0058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brush One Pilot End Brush - Stainless Steel Bristle, 0.7500 in Brush Dia, 20000 rpm Max
MI ITEM #04313727
MFR #B0058

Mfr description
BR-6235-0187 BRUSH PILOT BONDING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/4 in
  • Diameter
    0.7500 in
  • Diameter (Wire)
    0.0050 in
  • Pilot Diameter
    0.1875 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/2 in

Details

  • Bridled
    Bridled
  • Bristle Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    Pilot End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)