Motion
LRT505840
Inner Ring - 50 mm Bore, 58 mm OD
Mi Item #04313823
MFR #LRT505840
Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD
Mi Item #04313823
MFR #LRT505840

Mfr description
LRT505840 PREC GROUND INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.55/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Overall Width
    40 mm
  • Weight
    0.46 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    79200 N
  • Long Description
    The LRT505840 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, 40 mm overall width, and 0.46 lb weight, engineered to support increased load capacity in needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT505840
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    164000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)